- 140 mm I.D.
- 9.060" O.D.
- 3.7400" - 4.1340" Shaft Diameter
- 11138 ft lb - 14826 ft lb Torque
- RfN 4071 SR
description
- These are external locking devices installed over hub projections. They have two separate half inner rings offering greater mounting versatility and allowing symmetrical hub designs.
applications
- Very high torque
- Where excellent concentricity is required
| Shaft Dia. [Max] | 4.134 in |
| Torque [Max] | 14826 ft lb |
| Shaft Dia. [Min] | 3.74 in |
| O.D. | 9.06 in |
| Thickness | N/A |
| Inch/Metric | Metric |
| Type | RfN 4071 SR |
| Mountable Thickness | N/A |
| I.D. | 140 mm |
| Torque [Min] | 11138 ft lb |
| Weight | 22.2 LB |

