- 185 mm I.D.
- 12.990" O.D.
- 3.3860" Thickness
- 5.3150" - 5.7090" Shaft Diameter
- 38355 ft lb - 45731 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Torque [Max] | 45731 ft lb |
| Inch/Metric | Metric |
| O.D. | 12.99 in |
| Shaft Dia. [Min] | 5.315 in |
| Shaft Dia. [Max] | 5.709 in |
| Type | RfN 4071 |
| Mountable Thickness | 3.386 in |
| Torque [Min] | 38355 ft lb |
| I.D. | 185 mm |
| Thickness | 3.386 in |
| Weight | 81.4 LB |

