- 195 mm I.D.
- 13.780" O.D.
- 3.3860" Thickness
- 5.5120" - 6.1020" Shaft Diameter
- 47944 ft lb - 60114 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Inch/Metric | Metric |
| O.D. | 13.78 in |
| Mountable Thickness | 3.386 in |
| Torque [Min] | 47944 ft lb |
| Type | RfN 4071 |
| Thickness | 3.386 in |
| Shaft Dia. [Max] | 6.102 in |
| Shaft Dia. [Min] | 5.512 in |
| I.D. | 195 mm |
| Torque [Max] | 60114 ft lb |
| Weight | 90.2 LB |

