- 200 mm I.D.
- 13.780" O.D.
- 3.3860" Thickness
- 5.9060" - 6.2990" Shaft Diameter
- 54582 ft lb - 63434 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| O.D. | 13.78 in |
| Mountable Thickness | 3.386 in |
| Shaft Dia. [Max] | 6.299 in |
| Type | RfN 4071 |
| Inch/Metric | Metric |
| Torque [Max] | 63434 ft lb |
| Shaft Dia. [Min] | 5.906 in |
| Torque [Min] | 54582 ft lb |
| I.D. | 200 mm |
| Thickness | 3.386 in |
| Weight | 90.2 LB |

