- 220 mm I.D.
- 14.570" O.D.
- 4.0940" Thickness
- 6.2990" - 6.6930" Shaft Diameter
- 70072 ft lb - 81136 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Torque [Min] | 70072 ft lb |
| Shaft Dia. [Max] | 6.693 in |
| O.D. | 14.57 in |
| Inch/Metric | Metric |
| Torque [Max] | 81136 ft lb |
| Type | RfN 4071 |
| Thickness | 4.094 in |
| Mountable Thickness | 4.094 in |
| Shaft Dia. [Min] | 6.299 in |
| I.D. | 220 mm |
| Weight | 119.0 LB |

