- 240 mm I.D.
- 15.940" O.D.
- 4.2910" Thickness
- 6.6930" - 7.4800" Shaft Diameter
- 88512 ft lb - 115066 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| O.D. | 15.94 in |
| Torque [Max] | 115066 ft lb |
| Type | RfN 4071 |
| Mountable Thickness | 4.291 in |
| Thickness | 4.291 in |
| I.D. | 240 mm |
| Torque [Min] | 88512 ft lb |
| Shaft Dia. [Min] | 6.693 in |
| Inch/Metric | Metric |
| Shaft Dia. [Max] | 7.48 in |
| Weight | 148.0 LB |

