- 165 mm I.D.
- 11.420" O.D.
- 3.4650" Thickness
- 4.5280" - 4.9210" Shaft Diameter
- 30242 ft lb - 37396 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Shaft Dia. [Max] | 4.921 in |
| Inch/Metric | Metric |
| Torque [Max] | 37396 ft lb |
| Shaft Dia. [Min] | 4.528 in |
| Type | RfN 4091 |
| Thickness | 3.465 in |
| Torque [Min] | 30242 ft lb |
| Mountable Thickness | 3.465 in |
| O.D. | 11.42 in |
| I.D. | 165 mm |
| Weight | 57.0 LB |

