- 165 mm I.D.
- 11.420" O.D.
- 4.5280" - 4.9210" Shaft Diameter
- 30242 ft lb - 37396 ft lb Torque
- RfN 4091 SR
description
- These are external locking devices installed over hub projections. They have two separate half inner rings offering greater mounting versatility and allowing symmetrical hub designs.
applications
- Very high torque
- Where excellent concentricity is required
| Torque [Max] | 37396 ft lb |
| Mountable Thickness | N/A |
| I.D. | 165 mm |
| Shaft Dia. [Min] | 4.528 in |
| Torque [Min] | 30242 ft lb |
| Type | RfN 4091 SR |
| Inch/Metric | Metric |
| O.D. | 11.42 in |
| Thickness | N/A |
| Shaft Dia. [Max] | 4.921 in |
| Weight | 59.0 LB |

