- 280 mm I.D.
- 18.110" O.D.
- 6.7720" Thickness
- 8.2680" - 9.0550" Shaft Diameter
- 210216 ft lb - 261848 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Thickness | 6.772 in |
| O.D. | 18.11 in |
| Torque [Min] | 210216 ft lb |
| Shaft Dia. [Min] | 8.268 in |
| Type | RfN 4091 |
| Mountable Thickness | 6.772 in |
| Torque [Max] | 261848 ft lb |
| Shaft Dia. [Max] | 9.055 in |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Weight | 291.0 LB |

