- 390 mm I.D.
- 25.980" O.D.
- 8.3460" Thickness
- 11.8110" - 12.5980" Shaft Diameter
- 522221 ft lb - 600775 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| I.D. | 390 mm |
| Thickness | 8.346 in |
| Inch/Metric | Metric |
| Torque [Max] | 600775 ft lb |
| Mountable Thickness | 8.346 in |
| Shaft Dia. [Min] | 11.811 in |
| O.D. | 25.98 in |
| Shaft Dia. [Max] | 12.598 in |
| Type | RfN 4091 |
| Torque [Min] | 522221 ft lb |
| Weight | 770.0 LB |

