- 22 mm Inner Diameter
- 1.850" Outside Diameter
- 217 ft lb Torque
- 0.7870" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Do not use if visibly distorted or worn
- Do not use on plastic coated wire road.
| Inch/Metric | Metric |
| Torque | 217 ft lb |
| Mountable Thickness | 0.669 in |
| O.D. | 1.85 in |
| I.D. | 22 mm |
| Type | RfN 7012 |
| Thickness | 0.787 in |
| Transmitted Axial Force | 236.727 lbf |
| Weight | 0.5 LB |

