- 25 mm Inner Diameter
- 1.969" Outside Diameter
- 275 ft lb Torque
- 0.7870" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Using more than two units in parallel is not recommended
| I.D. | 25 mm |
| Thickness | 0.787 in |
| Inch/Metric | Metric |
| Transmitted Axial Force | 264 lbf |
| O.D. | 1.969 in |
| Mountable Thickness | 0.669 in |
| Type | RfN 7012 |
| Torque | 275 ft lb |
| Weight | 0.6 LB |

