- 40 mm Inner Diameter
- 2.559" Outside Diameter
- 665 ft lb Torque
- 0.7870" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| O.D. | 2.559 in |
| Torque | 665 ft lb |
| Transmitted Axial Force | 399 lbf |
| Type | RfN 7012 |
| Thickness | 0.787 in |
| Mountable Thickness | 0.669 in |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Weight | 0.8 LB |

