- 55 mm Inner Diameter
- 3.346" Outside Diameter
- 1642 ft lb Torque
- 0.9450" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- No product is interchangeable with Super Torque.
- Any attempt to replace Super Torque with any other synchronous belt will result in drastic reduction in belt life or possible immediate failure.
| Torque | 1642 ft lb |
| Inch/Metric | Metric |
| O.D. | 3.346 in |
| Transmitted Axial Force | 716.509 lbf |
| Type | RfN 7012 |
| Mountable Thickness | 0.787 in |
| I.D. | 55 mm |
| Thickness | 0.945 in |
| Weight | 1.4 LB |

