- 70 mm Inner Diameter
- 4.331" Outside Diameter
- 3327 ft lb Torque
- 1.1020" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Install guards according to applicable local and national codes for rotating shafts.
| Type | RfN 7012 |
| Thickness | 1.102 in |
| Inch/Metric | Metric |
| Torque | 3327 ft lb |
| Mountable Thickness | 0.945 in |
| O.D. | 4.331 in |
| I.D. | 70 mm |
| Transmitted Axial Force | 1140.686 lbf |
| Weight | 2.8 LB |

