- 90 mm Inner Diameter
- 5.118" Outside Diameter
- 4774 ft lb Torque
- 1.1020" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Units can not be operated in room ambients exceeding 104 °F (40 °C)
- 9" minimum clearance from bottom of heater to floor required
| Thickness | 1.102 in |
| Mountable Thickness | 0.945 in |
| Torque | 4774 ft lb |
| Type | RfN 7012 |
| Inch/Metric | Metric |
| O.D. | 5.118 in |
| I.D. | 90 mm |
| Transmitted Axial Force | 1273.067 lbf |
| Weight | 3.4 LB |

