- 95 mm Inner Diameter
- 5.315" Outside Diameter
- 5714 ft lb Torque
- 1.1020" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Not self-centering.
| Torque | 5714 ft lb |
| Thickness | 1.102 in |
| Type | RfN 7012 |
| Transmitted Axial Force | 1443.537 lbf |
| I.D. | 95 mm |
| Inch/Metric | Metric |
| Mountable Thickness | 0.945 in |
| O.D. | 5.315 in |
| Weight | 3.6 LB |

