- 100 mm Inner Diameter
- 5.709" Outside Diameter
- 6944 ft lb Torque
- 1.2290" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Maximum viscosity 1500 SSU.
| O.D. | 5.709 in |
| Torque | 6944 ft lb |
| Thickness | 1.229 in |
| Transmitted Axial Force | 1666.56 lbf |
| Inch/Metric | Metric |
| Mountable Thickness | 1.024 in |
| Type | RfN 7012 |
| I.D. | 100 mm |
| Weight | 4.4 LB |

