- 120 mm Inner Diameter
- 6.496" Outside Diameter
- 9475 ft lb Torque
- 1.2290" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Lubrication required
| Transmitted Axial Force | 1895 lbf |
| Inch/Metric | Metric |
| Torque | 9475 ft lb |
| I.D. | 120 mm |
| Mountable Thickness | 1.024 in |
| O.D. | 6.496 in |
| Type | RfN 7012 |
| Thickness | 1.229 in |
| Weight | 5.2 LB |

