- 140 mm Inner Diameter
- 7.480" Outside Diameter
- 15117 ft lb Torque
- 1.4960" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Do not restrict the inlet flow
| Inch/Metric | Metric |
| Thickness | 1.496 in |
| O.D. | 7.48 in |
| Mountable Thickness | 1.339 in |
| I.D. | 140 mm |
| Torque | 15117 ft lb |
| Type | RfN 7012 |
| Transmitted Axial Force | 2591.486 lbf |
| Weight | 8.5 LB |

