- 220 mm Inner Diameter
- 11.220" Outside Diameter
- 49184 ft lb Torque
- 2.2050" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Not self-centering.
| I.D. | 220 mm |
| Type | RfN 7012 |
| Thickness | 2.205 in |
| Mountable Thickness | 1.969 in |
| Torque | 49184 ft lb |
| O.D. | 11.22 in |
| Transmitted Axial Force | 5365.527 lbf |
| Inch/Metric | Metric |
| Weight | 24.7 LB |

