- 260 mm Inner Diameter
- 12.795" Outside Diameter
- 75223 ft lb Torque
- 2.2050" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Do not use for overhead lifting.
- Do not use if visibly distorted or worn
| O.D. | 12.795 in |
| Mountable Thickness | 1.969 in |
| Type | RfN 7012 |
| Torque | 75223 ft lb |
| Thickness | 2.205 in |
| Transmitted Axial Force | 6943.662 lbf |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Weight | 29.04 LB |

