- 3 3/4" Inner Diameter
- 5.305" Outside Diameter
- 5714 ft lb Torque
- 1.1420" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Do not use if visibly distorted or worn
| Mountable Thickness | 0.945 in |
| Transmitted Axial Force | 36569.6 lbf |
| O.D. | 5.305 in |
| Thickness | 1.142 in |
| Torque | 5714 ft lb |
| Inch/Metric | Inch |
| I.D. | 3 3/4 in |
| Type | RfN 7012 |
| Weight | 3.6 LB |

