- 4" Inner Diameter
- 5.843" Outside Diameter
- 7016 ft lb Torque
- 1.2990" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- No product is interchangeable with Super Torque.
- Any attempt to replace Super Torque with any other synchronous belt will result in drastic reduction in belt life or possible immediate failure.
| Type | RfN 7012 |
| I.D. | 4 in |
| Torque | 7016 ft lb |
| O.D. | 5.843 in |
| Thickness | 1.299 in |
| Inch/Metric | Inch |
| Mountable Thickness | 1.024 in |
| Transmitted Axial Force | 42096 lbf |
| Weight | 4.3 LB |

