- 460 mm Inner Diameter
- 22.244" Outside Diameter
- 339951 ft lb Torque
- 4.0160" Thickness
- RfN 7012 Series
description
- The original locking assembly featuring double tapered thrust rings with self-releasing tapers.
applications
- Transmit high torque and axial loads
caution
- Maximum viscosity 1500 SSU.
| Type | RfN 7012 |
| Thickness | 4.016 in |
| I.D. | 460 mm |
| Torque | 339951 ft lb |
| Inch/Metric | Metric |
| O.D. | 22.244 in |
| Transmitted Axial Force | 17736.57 lbf |
| Mountable Thickness | 3.78 in |
| Weight | 148.28 LB |

