- 2 7/16" Inner Diameter
- 3.740" Outside Diameter
- 2466 ft lb Torque
- 1.4960" Thickness
- RfN 7013 Series
description
- These locking assemblies are of single taper design with a self-locking taper providing good self centering action and concentricity, as well as increased torque capacity.These assemblies are available in two types. RfN 7013 is the straight through type. RfN 7013.1 is the flange type. Flange type units fix the hub positively against their extended flange preventing axial movement during tightening.
applications
- Where self-centering action and good concentricity of components are essential
| O.D. | 3.74 in |
| Transmitted Axial Force | 24280.62 lbf |
| Inch/Metric | Inch |
| Torque | 2466 ft lb |
| I.D. | 2 7/16 in |
| Mountable Thickness | 0.996 in |
| Thickness | 1.496 in |
| Type | RfN 7013 |
| Weight | 2.0 LB |

