- 10 mm Inner Diameter
- 0.512" Outside Diameter
- 5.1 ft lb Torque
- 0.1770" Thickness
- RfN 8006 SL Series
description
- Locking elements consist of an internal and an external tapered ring. When axial force is exerted on a set of locking elements, radial clamping pressures are generated on the shaft and in the hub bore providing a frictional connection.
applications
- Low torques
- Small shafts
| I.D. | 10 mm |
| Thickness | 0.177 in |
| Type | RfN 8006 SL |
| Inch/Metric | Metric |
| Torque | 5.06 ft lb |
| Transmitted Axial Force | 12.144 lbf |
| O.D. | 0.512 in |
| Weight | 0.04 LB |

