- 16 mm Inner Diameter
- 0.787" Outside Diameter
- 18.4 ft lb Torque
- 0.2480" Thickness
- RfN 8006 SL Series
description
- Locking elements consist of an internal and an external tapered ring. When axial force is exerted on a set of locking elements, radial clamping pressures are generated on the shaft and in the hub bore providing a frictional connection.
applications
- Low torques
- Small shafts
| Torque | 18.44 ft lb |
| Thickness | 0.248 in |
| Inch/Metric | Metric |
| O.D. | 0.787 in |
| Transmitted Axial Force | 27.66 lbf |
| I.D. | 16 mm |
| Type | RfN 8006 SL |
| Weight | 0.012 LB |

