- 22 mm Inner Diameter
- 1.024" Outside Diameter
- 34.7 ft lb Torque
- 0.2480" Thickness
- RfN 8006 Series
description
- Locking elements consist of an internal and an external tapered ring. When axial force is exerted on a set of locking elements, radial clamping pressures are generated on the shaft and in the hub bore providing a frictional connection.
applications
- Low torques
- Small shafts
| I.D. | 22 mm |
| Torque | 34.72 ft lb |
| O.D. | 1.024 in |
| Type | RfN 8006 |
| Inch/Metric | Metric |
| Thickness | 0.248 in |
| Transmitted Axial Force | 37.876 lbf |
| Weight | 0.016 LB |

