- 38 mm Inner Diameter
- 1.732" Outside Diameter
- 117.9 ft lb Torque
- 0.2760" Thickness
- RfN 8006 SL Series
description
- Locking elements consist of an internal and an external tapered ring. When axial force is exerted on a set of locking elements, radial clamping pressures are generated on the shaft and in the hub bore providing a frictional connection.
applications
- Low torques
- Small shafts
| Thickness | 0.276 in |
| Type | RfN 8006 SL |
| Inch/Metric | Metric |
| O.D. | 1.732 in |
| Torque | 117.9 ft lb |
| I.D. | 38 mm |
| Transmitted Axial Force | 74.463 lbf |
| Weight | 0.046 LB |

