- 70 mm Inner Diameter
- 3.110" Outside Diameter
- 810.1 ft lb Torque
- 0.5510" Thickness
- RfN 8006 SL Series
description
- Locking elements consist of an internal and an external tapered ring. When axial force is exerted on a set of locking elements, radial clamping pressures are generated on the shaft and in the hub bore providing a frictional connection.
applications
- Low torques
- Small shafts
| O.D. | 3.11 in |
| Inch/Metric | Metric |
| Thickness | 0.551 in |
| Type | RfN 8006 SL |
| Transmitted Axial Force | 277.749 lbf |
| Torque | 810.1 ft lb |
| I.D. | 70 mm |
| Weight | 0.2 LB |

