- 71 mm Inner Diameter
- 3.150" Outside Diameter
- 839.0 ft lb Torque
- 0.5510" Thickness
- RfN 8006 Series
description
- Locking elements consist of an internal and an external tapered ring. When axial force is exerted on a set of locking elements, radial clamping pressures are generated on the shaft and in the hub bore providing a frictional connection.
applications
- Low torques
- Small shafts
| Transmitted Axial Force | 283.616 lbf |
| O.D. | 3.15 in |
| Thickness | 0.551 in |
| Inch/Metric | Metric |
| I.D. | 71 mm |
| Type | RfN 8006 |
| Torque | 839.03 ft lb |
| Weight | 0.2 LB |

