- 110 mm Inner Diameter
- 4.882" Outside Diameter
- 3074.0 ft lb Torque
- 0.8270" Thickness
- RfN 8006 Series
description
- Locking elements consist of an internal and an external tapered ring. When axial force is exerted on a set of locking elements, radial clamping pressures are generated on the shaft and in the hub bore providing a frictional connection.
applications
- Low torques
- Small shafts
| I.D. | 110 mm |
| Torque | 3074.03 ft lb |
| Thickness | 0.827 in |
| Type | RfN 8006 |
| Inch/Metric | Metric |
| O.D. | 4.882 in |
| Transmitted Axial Force | 670.697 lbf |
| Weight | 0.9 LB |

