- 1 5/8" Inner Diameter
- 1.968" Outside Diameter
- 2450" lb Torque
- 0.4920" Thickness
- GSA Series
description
- Locking elements consist of an internal and an external tapered ring. When axial force is exerted on a set of locking elements, radial clamping pressures are generated on the shaft and in the hub bore providing a frictional connection.
applications
- Low torques
- Small shafts
| O.D. | 1.968 in |
| Inch/Metric | Inch |
| I.D. | 1 5/8 in |
| Torque | 2450 in lb |
| Type | GSA |
| Thickness | 0.492 in |
| Mountable Thickness | N/A |
| Transmitted Axial Force | 3015 lbf |
| Weight | 0.046 LB |

