- BearKat's® Safety Glasses
- Gray Lens Color
- Hybird Temple Style
description
- The BearKat's® super well thought out construction combines the best in safety, comfort and affordability! Your vision is unobstructed by the one-piece wraparound lens, which by its tight fit allows you maximum safety and almost 0% of your vision outside lens view. Comfort is enhanced by the flexible temples and the non-slip rubber head grips are notched for a clip-on breakaway cord.
features
- Single wraparound lens design
- Flexible temple design
- Polycarbonate lens
- Non-slip rubber head grips
- Filters 99% of UV radiation
- Item BK110 meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection
- Vending ready bulk packaging available
| Temple Color | Gray |
| Lens Color | Gray |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Temple Style | Hybird |
| Style | Wraparound |
| Weight | 1.42 LB |

