- Jacket w/Detach Hood
- .25 mm
- 2 Ply
- PVC
- Large
features
- Welded seams
- Black plastic snap storm fly front
- Black plastic take up snaps at the wrists
- Detachable drawstring hood (cord color same as material)
- Rounded collar of same material
- Plain back
- Two patch pockets w/ flap of same material
- Raglan sleeves
- No underarm air vents
| Material | PVC |
| Size Group | Large |
| Thickness Specification | .25 mm |
| Color | Yellow |
| Weight | 1.1 LB |

