- Classic Rain Suit
- Medium
- Jacket w/ Detachable Hood
- Bib Pants
- Snaps Closure
features
- Most popular garment in the industry
- Excellent value
- Versatile, good for outdoor and indoor use
- Available in a variety of colors
- 0.35 mm PVC on polyester broadloom fabric
includes
- Bib pants
- Jacket w/ detachable hood
| Style | Classic Rain Suit |
| Material | PVC, Polyester |
| Thickness Specification | .35 mm |
| Color | Yellow |
| Manufacturer Name | RIVER CITY |
| Size Group | Medium |
| Closure Type | Snaps |
| Strap Type | PVC Polyester |
| Weight | 3.02 LB |

