- Rain Jacket w/ Detachable Hood
- 49" Back Length
- 0.35 mm Thick
- PVC/Polyester Material
| Material | PVC/Polyester |
| Style | Rain Jacket |
| Color | Yellow |
| Thickness Specification | 0.3500 mm |
| Resistance | Water |
| Size Group | 4X Large |
| Manufacturer Name | RIVER CITY |
| Closure Type | Snaps |
| Length | 49 in |
| Weight | 2.58 LB |

