- Jacket w/Detach Hood
- .25 mm
- 2 Ply PVC
features
- Welded seams
- Black plastic snap storm fly front
- Black plastic take up snaps at the wrists
- Detachable drawstring hood (cord color same as material)
- Rounded collar of same material
- Plain back
- Two patch pockets w/ flap of same material
- Raglan sleeves
- No underarm air vents
| Color | Yellow |
| Seam | Welded |
| Thickness Specification | .35 mm |
| Size Group | 2X-Large |
| Material | PVC, Polyester |
| Weight | 1.86 LB |

