- Classic Rain Suit
- 2X Large
- Jacket w/ Detachable Hood
- Bib Pants
- Snaps
features
- Most popular garment in the industry
- Excellent value
- Versatile, good for outdoor and indoor use
- Available in a variety of colors
- 0.35 mm PVC on polyester broadloom fabric
includes
- Bib pants
- Jacket w/ detachable hood
| Material | PVC, Polyester |
| Manufacturer Name | RIVER CITY |
| Thickness Specification | .35 mm |
| Closure Type | Snaps Elastic Waist |
| Style | Classic Rain Suit |
| Size Group | 2X-Large |
| Color | Yellow |
| Weight | 3.05 LB |

