- Safety Vest
- Class 2
- Poly Material
- 3" Orange/Silver 3M® Scotchlite® Reflective Material
- Surveyors Design
features
- 3M® reflective materials available
- Reflexite® reflective materials available
- Options available in solid polyester or cool mesh polyester
- Fluorescent lime or Fluorescent orange colors
- Meets all ANSI/ISEA 107-2010 specs for class 2 level 2 high vis apparel
| Size Group | 2X-Large |
| Manufacturer Name | RIVER CITY |
| Reflective Tape | Yes |
| Pockets/Pouches | 5 |
| Tape Width | 2 in |
| Color | Fluorescent Lime |
| Closure Type | Zipper |
| Weight | 0.545 LB |

