- Safety Vest
- Class 2
- Poly Mesh
- 2" Silver Reflective Material
- 3 Pockets
| Color | Fluorescent Lime |
| Closure Type | Hook and Loop |
| Size Group | 2X-Large |
| Pockets/Pouches | 3 |
| Manufacturer Name | RIVER CITY |
| Tape Width | 2 in |
| Reflective Tape | Yes |
| Weight | 0.36 LB |
| Color | Fluorescent Lime |
| Closure Type | Hook and Loop |
| Size Group | 2X-Large |
| Pockets/Pouches | 3 |
| Manufacturer Name | RIVER CITY |
| Tape Width | 2 in |
| Reflective Tape | Yes |
| Weight | 0.36 LB |