- High-Temperature Rod Guard® Cannister
| Size Electrode Handled | 12 to 14 in |
| Color | Blue |
| Operating Temperature [Max] | 450 °F |
| Weight | 1.1 LB |
| Size Electrode Handled | 12 to 14 in |
| Color | Blue |
| Operating Temperature [Max] | 450 °F |
| Weight | 1.1 LB |