- Rod Guard® Cannister
features
- Designed specifically for electrodes
| Size Electrode Handled | 36 in |
| Capacity | 10 |
| Color | Blue |
| Operating Temperature [Max] | 225 °F |
| Weight | 0.8 LB |
| Size Electrode Handled | 36 in |
| Capacity | 10 |
| Color | Blue |
| Operating Temperature [Max] | 225 °F |
| Weight | 0.8 LB |