Rollway Bearing Co.
1215 C3
1200 Series Straight Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260521
- Radial Bearing
- 75 mm Inside Diameter - 130 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Speed (Max) Oil | 5600 rpm |
| Speed [Max] - Grease | 4800 rpm |
| Material | 52100 Bearing Steel |
| Duplexing | No |
| Misalignment | Yes |
| Caged | Yes |
| Speed (Max) Grease | 4800 rpm |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| O.D. | 130 mm |
| Overall Width | 0.98 in, 25 mm |
| Internal Clearance | C3 |
| Series | 1200 |
| I.D. | 75 mm |
| Static Load Rating | 15.6 Kn, 3507 lbs |
| Bore Type | Straight |
| Dynamic Load Rating | 38.9 kN, 8745 lbf |
| Inch/Metric | Inch |
| No. of Rows | 2 |
| Speed [Max] - Oil | 5600 rpm |
| Cage Material | Steel |
| Bearing Type | Radial |
| Angular Misalignment | +/- 2.5 Degrees |
| Weight | 2.921 LB |
| EAN or UPC | 637410093133 |
