Rollway Bearing Co.
1218 KC3
1200 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260547
- Radial Bearing
- 90 mm Inside Diameter - 160 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Cage Material | Steel |
| Duplexing | No |
| Misalignment | Yes |
| No. of Rows | 2 |
| Inch/Metric | Inch |
| Angular Misalignment | +/- 2.5 Degrees |
| I.D. | 90 mm |
| Overall Width | 1.18 in, 30 mm |
| Rolling Element | Ball |
| O.D. | 160 mm |
| Seal Type | Unsealed |
| Speed (Max) Grease | 3800 rpm |
| Bearing Type | Radial |
| Dynamic Load Rating | 57 kN, 12814 lbf |
| Speed [Max] - Oil | 4500 rpm |
| Speed [Max] - Grease | 3800 rpm |
| Material | 52100 Bearing Steel |
| Speed (Max) Oil | 4500 rpm |
| Bore Type | Tapered |
| Static Load Rating | 23.1 Kn, 5193 lbs |
| Internal Clearance | C3 |
| Caged | Yes |
| Series | 1200 |
| Weight | 5.562 LB |
| EAN or UPC | 637410093263 |
