Rollway Bearing Co.
1308 KC3
1300 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260651
- Radial Bearing
- 40 mm Inside Diameter - 90 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Inch/Metric | Inch |
| No. of Rows | 2 |
| Speed [Max] - Oil | 8000 rpm |
| Series | 1300 |
| O.D. | 90 mm |
| Overall Width | 0.91 in, 23 mm |
| Speed [Max] - Grease | 6700 rpm |
| Caged | Yes |
| Rolling Element | Ball |
| Cage Material | Steel |
| Bearing Type | Radial |
| Speed (Max) Oil | 8000 rpm |
| I.D. | 40 mm |
| Material | 52100 Bearing Steel |
| Dynamic Load Rating | 29.5 kN, 6632 lbf |
| Duplexing | No |
| Speed (Max) Grease | 6700 rpm |
| Static Load Rating | 9.8 Kn, 2192 lbs |
| Internal Clearance | C3 |
| Misalignment | Yes |
| Angular Misalignment | +/- 3 Degrees |
| Bore Type | Tapered |
| Seal Type | Unsealed |
| Weight | 1.499 LB |
| EAN or UPC | 637410093461 |
