Rollway Bearing Co.
1311 KC3
1300 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260654
- Radial Bearing
- 55 mm Inside Diameter - 120 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Speed (Max) Oil | 6000 rpm |
| Overall Width | 1.14 in, 29 mm |
| No. of Rows | 2 |
| Material | 52100 Bearing Steel |
| I.D. | 55 mm |
| Seal Type | Unsealed |
| Duplexing | No |
| Speed [Max] - Oil | 6000 rpm |
| Static Load Rating | 18.1 Kn, 4069 lbs |
| Angular Misalignment | +/- 3 Degrees |
| Speed [Max] - Grease | 5000 rpm |
| Caged | Yes |
| Speed (Max) Grease | 5000 rpm |
| Inch/Metric | Inch |
| Bearing Type | Radial |
| Cage Material | Steel |
| Bore Type | Tapered |
| Internal Clearance | C3 |
| Series | 1300 |
| Dynamic Load Rating | 51.3 kN, 11533 lbf |
| O.D. | 120 mm |
| Rolling Element | Ball |
| Misalignment | Yes |
| Weight | 3.413 LB |
| EAN or UPC | 637410093584 |
