Rollway Bearing Co.
1313
1300 Series Straight Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260635
- Radial Bearing
- 65 mm Inside Diameter - 140 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Bore Type | Straight |
| I.D. | 65 mm |
| Limiting Speed - Oil | 5000 rpm |
| Seal Type | Unsealed |
| Caged | Yes |
| Angular Misalignment | +/- 3 Degrees |
| Fillet Radius | 2.1 mm |
| Rolling Element | Ball |
| Material | 52100 Bearing Steel |
| No. of Rows | 2 |
| Speed (Max) Oil | 5000 rpm |
| Cage Material | Steel |
| Overall Width | 1.3 in, 33 mm |
| Bearing Type | Radial |
| Speed [Max] - Oil | 5000 rpm |
| Static Load Rating | 22.9 Kn, 5148 lbs |
| Limiting Speed - Grease | 4300 rpm |
| Width | 33.000 mm |
| Inch/Metric | Inch |
| Misalignment | Yes |
| Series | 1300 |
| Speed (Max) Grease | 4300 rpm |
| Dynamic Load Rating | 62 kN, 13938 lbf |
| Radial Internal Clearance | Normal |
| Internal Clearance | Normal |
| Duplexing | No |
| Rows of Balls | Single |
| Speed [Max] - Grease | 4300 rpm |
| O.D. | 140 mm |
| Enclosure | Open |
| Weight | 5.401 LB |
| EAN or UPC | 637410093638 |
