Rollway Bearing Co.
1318 C3
1300 Series Straight Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260682
- Radial Bearing
- 90 mm Inside Diameter - 190 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Overall Width | 1.69 in, 43 mm |
| I.D. | 90 mm |
| Rolling Element | Ball |
| Inch/Metric | Inch |
| O.D. | 190 mm |
| Bore Type | Straight |
| No. of Rows | 2 |
| Speed (Max) Grease | 3000 rpm |
| Series | 1300 |
| Speed (Max) Oil | 3600 rpm |
| Misalignment | Yes |
| Seal Type | Unsealed |
| Angular Misalignment | +/- 3 Degrees |
| Speed [Max] - Grease | 3000 rpm |
| Static Load Rating | 44.5 Kn, 10004 lbs |
| Bearing Type | Radial |
| Caged | Yes |
| Speed [Max] - Oil | 3600 rpm |
| Cage Material | Steel |
| Material | 52100 Bearing Steel |
| Internal Clearance | C3 |
| Duplexing | No |
| Dynamic Load Rating | 117 kN, 26303 lbf |
| Weight | 12.787 LB |
| EAN or UPC | 637410093812 |
